Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nashville - Wire Mesh Decking 46"W X 36"D X 1-1/2"H

Rollover image to zoom in

Click image to enlarge

See all 60 items in product family

Nashville - Wire Mesh Decking 46"W X 36"D X 1-1/2"H

Item #: WB613261

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-12 $20.50 ea.
13+ $19.50 ea.

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Wire Mesh Decking
Strong, 2" x 4", 6-gauge gray baked enamel finished wire decking features welded construction and 14 gauge channel supports. Unlike wood or metal decking, wire permits light, air and sprinkler penetration; allows a clear view of upper tiers; and minimizes dust and debris accumulation. Easy installation — simply drop into place over beams. Use with beams that have 1-1/2" or 1-5/8" step. 2700 lb. capacity.

To order:
Measure beam length between uprights (left to right)
Measure beam depth overall (front to back)
Measure depth between beam steps (front to back)

  Beam Length     Use  
  96"   Two 46"
  108"   Two 52"
  120"   Two 58"
  144"   Three 46"


Watch Video Below


Product Specifications

    • WIDTH INCHES46
    • DEPTH INCHES36
    • CAPACITY LBS2700
    • COLOR FINISHGray
    • BRANDNashville Wire Products
    • CONSTRUCTIONWire Mesh
    • MODEL613261
    • SUPPORT CHANNELS3
    • WEIGHT LBS17.1
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (6 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Wire Mesh Decking

Decking is lightweight and easy to handle, and yet strong. Easy to install. Looks attractive in the warehouse.

See more favorable reviews

The most critical review

  • Customer Rating
Sort by: 

6 Results

Wire Mesh Decking

Your review: Received with order in timely manner

Pros: Received in good condition

Cons: None

Is this review helpful?

Wire Mesh Decking

Your review: This decking is stronger than it looks.

Pros: Decking is lightweight and easy to handle, and yet strong. Easy to install. Looks attractive in the warehouse.

Cons: None

Is this review helpful?

Awesome Job!

Your review: The products sold at Global are great. I recommend you to everyone! Thanks!

Is this review helpful?

Wire Mesh Decking

Your review: Very good product.

Is this review helpful?

Great Product

Your review: Ease of Use, are the key words, I will use to describe this product

Is this review helpful?

SHIPPED SHORT

Your review: MY ORIGIONAL PURCHASE WAS FOR 200 WE RECEIVED IN 198. I UNDERSTAND THESE ARE HARD TO COUNT WHEN STACKED TOGETHER. I CAN'T REALLY BLAME YOU OR MY WAREHOUSE MANAGER. IT WAS DELIVERED ON TIME AND OF COURSE I WILL CONTINUE TO PURCHASE FROM GLOBAL HARRY FORSTELL IS MY REP. AND DOES A GREAT JOB

Is this review helpful?

Sort by: 

6 Results

There are 6 questions and 1 answers for this product.

Sort by: 

6 Results

Is there a form to fill out for custom wire decking requests?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

6 Results

No Thanks x
Save $0.50 with this comparable product +
Item #: WB798651
globalindustrial.com
Ships same day.
(0)
$20.00