Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Trac-Rite RLS43036120 Rack-Lock Side Closure, 36"W x 120"H, Steel, Royal Blue
See all 99 items in product family

Trac-Rite RLS43036120 Rack-Lock Side Closure, 36"W x 120"H, Steel, Royal Blue

Item #: WBB742653

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $200.95
Product Information
Customer Review
Product Q&A
Trac-Rite Rack-Lock Side Closure, 124"L x 42"W x 20"H, Steel, Sunset Orange

Attaches to the side of a pallet rack bay to allow for secure storage of goods. 26 gauge steel security panels. 18 gauge corner security trim. Order per side.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES36
    • HEIGHT INCHES120
    • COLOR FINISHRoyal Blue
    • BRANDTrac-Rite
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERRLS43036120
    • TYPESide Closure
    • WEIGHT LBS169

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.200.170:62