Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NET Series Beam with 3 Seats and 1 Table - Marine

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

NET Series Beam with 3 Seats and 1 Table - Marine

Item #: WBB444376

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,583.00 Save up to 55%
Price: $ 718.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
NET Series Beam with 3 Seats and 1 Table

  • Greenguard Certified
  • Tempered glass table can be placed at any location
  • Use indoors or outdoors
  • Rust and water-proof steel mesh
  • 7 vibrant colors to choose from
  • Steel beam with powder-coated painted finish
  • Easy to assemble


Product Specifications

    • WIDTH INCHES109
    • DEPTH INCHES24-3/4
    • HEIGHT INCHES30
    • COLOR FINISHMarine
    • BRANDOFM
    • DESCRIPTIONNET Series Beam with 3 Seats and 1 Table
    • FRAME COLORGray
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURER PART NUMBERNB-4G-Marine
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES22-3/4
    • SEAT DEPTH INCHES22-3/4
    • SEAT HEIGHT INCHES17-1/2
    • SEAT CONSTRUCTIONMesh
    • CAPACITY LBS250 lbs. per Seat
    • LIMITED WARRANTYLimited Lifetime
    • GREENGUARD CERTIFIEDYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed