Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zuo Modern Providence Sofa, 28"H, Chromed Steel Frame, Black

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Zuo Modern Providence Sofa, 28"H, Chromed Steel Frame, Black

Item #: WBB1045695

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,187.00 Save up to 33%
Price: $1,458.00
See more buying options

2 sellers from $1,458.00

Product Information
Product Q&A
Accessories
Zuo Modern Providence Sofa, 28"H, Chromed Steel Frame, Black

Like a grand piece of art, the Providence set dramatically changes any room. The set is wrapped and tufted in a leatherette with chrome legs.

Product Specifications

    • LENGTH INCHES36-1/2
    • WIDTH INCHES85
    • DEPTH INCHES36-1/2
    • HEIGHT INCHES28
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDZuo Modern
    • CONSTRUCTIONLeatherette
    • DESCRIPTIONLeatherette Sofa
    • FRAME CONSTRUCTIONChromed Steel
    • MANUFACTURER PART NUMBER900274
    • PACKAGE QUANTITY1
    • TYPESofa
    • CAPACITY LBS250
    • COLLECTIONProvidence
    • STYLEProvidence
    • LIMITED WARRANTY1 Year
    • APPLICATIONOccasional
    • UPHOLSTERYLeatherette
    • INDOOR/OUTDOORIndoor
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.