Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PM Company SecurIT® Quarters Tubular Coin Cartridge 65072, $10 Quarters  Capacity, 1000/Pk

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

PM Company SecurIT® Quarters Tubular Coin Cartridge 65072, $10 Quarters Capacity, 1000/Pk

Item #: WBB0150244

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $28.95 ea.
2 $24.95 ea.
3+ $23.75 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
PMC SecurIT Quarters Tubular Coin Cartridge, PMC65072, $10 Quarters Capacity, 1000/Pk

Tubular coin cartridges are color-coded to Federal Reserve and American Banking Association (ABA) standards for easy denomination identification. Made of strong, sturdy kraft paper, coin cartridges meet OEM specifications and are preformed and crimped at one end for easy coin filling.

Features

  • Sturdy
  • Pre-formed
  • Crimped

Product Specifications

    • CAPACITY$10 Quarters
    • BRANDPM Company®
    • COLOR FINISHOrange Text
    • CONSTRUCTIONKraft Paper
    • DENOMINATIONQuarters
    • DESCRIPTIONSecurIT Quarters Tubular Coin Cartridge
    • MANUFACTURERS PART NUMBER65072
    • MATERIAL(S)Kraft
    • PACKAGE QUANTITY1000
    • PAPER TYPEKraft
    • STYLETube
    • TYPECoin Wrappers & Boxes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!