Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MMF STEELMASTER® Dupli-Key#174; Two-Tag 120 Key Cabinet 201812003 Sand
See all 49 items in product family

MMF STEELMASTER® Dupli-Key#174; Two-Tag 120 Key Cabinet 201812003 Sand

Item #: WBB383304

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $343.15 Save up to 49%
Price: $ 175.95
Product Information
Customer Review
Product Q&A
Accessories
STEELMASTER® Dupli-Key Two-Tag 120 Key Cabinet Sand

Utilizes two different sets of key tags to keep your master key safe. The STEELMASTER Dupli-Key Two-Tag Cabinets are available in models designed to hold 30, 60, 90, 120, 180, 240, 300, 390, and 460 keys. Perfect for truck fleets, management facilities, storage facilities, and truck and auto rental companies, the STEELMASTER Dupli-Key System utilizes two different set of numbered key tags to make managing keys as efficient as possible. Simply attach your master key to the red octagonal shaped self-locking key tags; this will ensure that your master original key is never loaned. Fasten the duplicate loaner key to the white oval snap hook key rings and file on the same hook with the master key. When a loaner key is issued, insert a Receipt Slip with recipient's name and date into a brass key holder and hang with the master key, log all information in the key loan register to keep a written record. Use MMF Industries Cross Reference File to keep track of all vital information. Made of durable steel, with a sand-colored chip and scratch resistant finish, this key cabinet's full piano-length hinge allow users to open the cabinet fully and view all keys. A disc tumbler lock is standard and secures the cabinet; predrilled holes and mounting hardware make for easy installation. The Dupli-Key Two -Tag Cabinets can be purchased with master-keyed, dual-control, or combination locks on certain models for an extra charge. Key Cabinet with the quality STEELMASTER name.
  • Durable steel construction
  • Full piano-length hinge
  • Disc Tumbler Key Lock Standard with two keys
  • Also available with Dual Control Lock Key designated with "D", Combination Lock is designated with "C", Master Key Lock designated with "M", and Keyed Alike designated with "KA"
  • Dimensions (all locking cabinets)
  • 120-Key Capacity: 16-1/2W x 20-1/2H x 5D
  • Color(s) Sand
  • Made in the USA
  • 50%+ Recycled Content


Product Specifications

    • WIDTH INCHES16 1/2
    • DEPTH INCHES5
    • HEIGHT INCHES20-1/2
    • ASSEMBLYAssembled
    • BRANDMMF Industries
    • COLOR FINISHSand
    • CONSTRUCTION20 Gauge Steel
    • KEY CAPACITY120
    • LOCK TYPEDisc Tumbler Lock
    • MANUFACTURERS PART NUMBER201812003
    • PACKAGE QUANTITY1
    • WEIGHT LBS20.650

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Excellent cabinet!

Your review: Heavy Duty, nice interior space in the cabinet

Cons: Don't use the yellow key tags but always use the white ones. The envelopes are not used either

Is this review helpful?

Great Product!

Your review: This product is exactly what I was looking for. Easy to use, does the job, and looks great. It made all of my keys organized and now I have a simple to use key loaning process. I highly recommend this product.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!