Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Arrow Shed Concord 10' x 14'
See all 39 items in product family

Arrow Shed Concord 10' x 14'

Item #: WBB048306

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $770.00 Save: up to 24%
Price: $584.00

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Arrow Shed Concord 10' x 14'

Arrow Sheds Concord is designed with your specific storage needs in mind. The Concord is the do-it-yourself answer to organizing lawn and garden tools, pool equipment, bicycles and many seasonal items. Get extra storage room in your own backyard. Baked-on polyester enamel finish. All Arrow storage buildings with Electro-Galvanized Steel are backed by a 12-year Limited Warranty.

Documents are in PDF format

Product Specifications

  • COLOR FINISHCoffee Roof / Eggshell Walls
  • FOUNDATION WIDTH FEET10' 1"
  • FOUNDATION DEPTH FEET13' 4-1/4"
  • ASSEMBLYUnassembled
  • BRANDArrow Sheds
  • CAPACITY CUBIC FEET852
  • CAPACITY SQUARE FEET129
  • CONSTRUCTIONElectro-Galvanized Steel Finish
  • DOOR DIMENSIONS4' 7-1/2" x 5'
  • INSIDE DEPTH FEET13' 1-1/2"
  • INSIDE WIDTH FEET9' 10-1/4"
  • LIMITED WARRANTY12 Year
  • MANUFACTURERS PART NUMBERCO1014
  • NOMINAL DEPTH14'
  • NOMINAL WIDTH10'
  • INSIDE PEAK HEIGHT FEET7' 2-5/8"
  • OUTSIDE SIDEWALL HEIGHT FEET5' 2
  • STYLEConcord
  • WEIGHT LBS297

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.