Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bus & Smokers Shelters


(284 Items)
Heavy Duty Bus Smoking Shelter Flat Roof 3-Sided Front Open 5' x 12' Bronze
Remove

      Items
Heavy Duty Bus Smoking Shelter Flat Roof 3-Sided Front Open 5' x 12' Bronze Heavy Duty Bus Smoking Shelter Flat Roof 3-Sided Front Open 5' x 12' Bronze


Heavy Duty Bus Smoking Shelter Flat Roof 3-Sided Front Open 5' x 12' Bronze
Shown 4-Sided Left Front Open in Bronze
Heavy Duty Bus Smoking Shelter Flat Roof 3-Sided Front Open 5' x 12' Bronze
Sold by: globalindustrial.com
Availability:  Usually ships in 21 to 24 days
Stock No: WBB568084
Price: $3,999.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   CUSTOMIZE / ADD TO CART

Product Information
Product Q&A
Write A Review

Heavy Duty Bus Smoking Shelter Flat Roof 3-Sided Front Open 5' x 12' Bronze

Aluminum Flat Roof Transit and Smoking Shelters provide protection from the elements for riders, customers, and employees. These easy to assemble structures feature walls of ¼" clear tempered safety glass in an aluminum frame for years of attractive service. Sturdy aluminum frame is tied together by a rugged steel frame and interlocking steel pan system of the flat roof is built to withstand a wind load of 90 mph and live load of 40 psf. Roof drains into a full gutter system to manage moisture. Attractive white finish hardboard ceiling is strong enough to handle optional heat or lighting panels. Adjustable height aluminum boots for easy anchoring to your slab. Custom designs and PE stamp available. Call for more information. Limited Warranty of 1 year.

NOTE : PE Stamped Drawings are available on request. Additional charges and lead times may apply depending on local laws and codes.

Product Specifications
WIDTH INCHES 144
DEPTH INCHES 60
COLOR FINISH Bronze
ASSEMBLY Unassembled
BRAND Austin Mohawk
CONSTRUCTION Aluminum/Glass
HEIGHT INCHES 83
CAPACITY 6-7 People
STYLE Flat Roof
TYPE 3-Sided with Front Opening
WEIGHT LBS 1671
WIND LOAD RATE 90 mph
SNOW LOAD RATE 40 psf
LIMITED WARRANTY 1 year


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Pole Mount for Solar Panel

Pole Mount for Solar Panel

From $904.00
select
Qty: Add to Cart
Single Sided Ad Panel Bronze (unlighted)

Single Sided Ad Panel Bronze (unlighted)

From $2,559.00
select
Qty: Add to Cart
Shelter Mount for Solar panel

Shelter Mount for Solar panel

From $623.00
select
Qty: Add to Cart
Weather resistant Bulletin and Schedule holder Bronze 24 x 36

Weather resistant Bulletin and Schedule holder Bronze 24 x 36

From $509.00
select
Qty: Add to Cart
Weather Resistant Bulletin and Schedule Holder Bronze 18 x 24

Weather Resistant Bulletin and Schedule Holder Bronze 18 x 24

From $358.95
select
Qty: Add to Cart
Infrared Heater with Timer

Infrared Heater with Timer

From $429.95
select
Qty: Add to Cart
Vandal Resistant Flourecent Light

Vandal Resistant Flourecent Light

From $389.95
select
Qty: Add to Cart
Exhaust Fan

Exhaust Fan

From $452.95
select
Qty: Add to Cart
Bench for 12' Shelter, Bronze

Bench for 12' Shelter, Bronze

From $669.00
select
Qty: Add to Cart
Anti Vagrant Bench for 12' Shelter, Bronze

Anti Vagrant Bench for 12' Shelter, Bronze

From $827.00
select
Qty: Add to Cart
ADA Bench for 12' Shelter, Bronze

ADA Bench for 12' Shelter, Bronze

From $443.00
select
Qty: Add to Cart
Weather resistant Bulletin and Schedule Holder Bronze 30 x 36

Weather resistant Bulletin and Schedule Holder Bronze 30 x 36

From $527.00
select
Qty: Add to Cart
Double Sided Ad Panel Bronze (unlighted)

Double Sided Ad Panel Bronze (unlighted)

From $4,749.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)