Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lyon Steel Shelving 20 Gauge 36"W x 12"D x 84"H Open Clip Style 5 Shelves Py Add-On

Rollover image to zoom in

Click image to enlarge

See all 177 items in product family

Lyon Steel Shelving 20 Gauge 36"W x 12"D x 84"H Open Clip Style 5 Shelves Py Add-On

Item #: WB580182PY

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $214.10 Save up to 17%
Qty Price
1-7 $185.95 ea.
8+ $176.95 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Open shelving allows high visibility of stored packaged stock or other materials. Unique Box "W" configuration provides added strength and rigidity. Patented T-Post uprights are made of durable, roll-formed steel and allow easy and quick shelf adjustment on 1 1/2" increments. Shelf corners are lapped and welded for increased strength. 20-gauge. High Capacity is recommended for storage of heavy-duty items such as wheels, gears, sprockets, etc. Shelf capacities include 1.65 safety factor.
Add-On Unit includes 2 posts, 5 shelves, brace and side panels, and all necessary hardware. See Right for extra shelves.

Product Specifications

    • Base Model Number580182
    • DEPTH INCHES12
    • ASSEMBLYUnassembled
    • LEVEL QUANTITY5
    • SHELF CAPACITY LBS.800
    • SHELF TYPE20-Gauge
    • HEIGHT INCHES84
    • UNIT TYPEOpen
    • MODEL580182py
    • BRANDLyon
    • COLOR FINISHPutty
    • SHELF CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER8005H-PP
    • WEIGHT LBS60
    • CONSTRUCTIONSteel
    • WIDTH INCHES36
    • SHELF QUANTITY5
    • TYPEAdd-On Unit
    • SHELF CAPACITY LBS800

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!