Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Penco Steel Shelving 20 Ga 48"WX12"DX87"H Open Clip Style 5 Shelf Add-On

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Penco Steel Shelving 20 Ga 48"WX12"DX87"H Open Clip Style 5 Shelf Add-On

Item #: WB652117

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-7 $126.95 ea.
8+ $119.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Add-On Unit
This Add-On Unit includes 1 box and 2 angle posts, 5 shelves and cross braces.

20 gauge steel shelves are reinforced with box beam construction to handle heavy loads. 14 gauge upright posts have strong box-and-angle construction and allow shelves to be adjusted at 1" increments. Gray powder coat finish. See Right for extra shelves.

Product Specifications

    • SHELF CAPACITY LBS500
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • Base Model Number652117
    • DEPTH INCHES12
    • HEIGHT INCHES87
    • MODEL652117
    • NUMBER OF SHELVES5
    • SHELF CAPACITY LBS.500
    • UNIT TYPEBoltless Clip
    • WEIGHT LBS27.41
    • WIDTH INCHES48
    • ASSEMBLYUnassembled
    • COUNTRY OF ORIGINUSA
    • BRANDPenco®
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $32.00 with this comparable product +
Item #: WB234199A
globalindustrial.com
Ships same day.
(0)
$94.95