Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Penco Steel Shelving 20 Ga 48"WX24"DX87"H Open Clip Style 5 Shelf Starter

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Penco Steel Shelving 20 Ga 48"WX24"DX87"H Open Clip Style 5 Shelf Starter

Item #: WB652107

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-7 $212.95 ea.
8+ $199.95 ea.

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Starter Unit
This Starter Unit includes 2 box and 2 angle posts, 5 shelves and cross braces.

20 gauge steel shelves are reinforced with box beam construction to handle heavy loads. 14 gauge upright posts have strong box-and-angle construction and allow shelves to be adjusted at 1" increments. Gray powder coat finish. See Right for extra shelves.

Product Specifications

    • ASSEMBLYUnassembled
    • BRANDPenco®
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • DEPTH INCHES24
    • HEIGHT INCHES87
    • SHELF CAPACITY LBS.500
    • WEIGHT LBS27.41
    • WIDTH INCHES48
    • SHELF CAPACITY LBS500
    • UNIT TYPEOpen
    • Base Model Number652107
    • NUMBER OF SHELVES5
    • MODEL652107
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Penco Shelving is excellent quality

Your review: We purchase only Penco shelving. The quality is great.

Pros: Heavy gauge steel, easy to assemble, durable.

Cons: none

Is this review helpful?

Excellent Customer Service

Your review: I can always count on Ronetta to deliver excellent customer service on anything I ask her to order.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

No Thanks x
Save $80.00 with this comparable product +
Item #: WB234203A
globalindustrial.com
Ships same day.
(0)
$132.95