Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Melamine Laminated Deck 72"Wx36"Dx1/2" Thick

Rollover image to zoom in

Click image to enlarge

Melamine Laminated Deck 72"Wx36"Dx1/2" Thick

Item #: WB331772A

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $22.10
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Melamine Deck
Stain resistant, easy-to-clean melamine surface. Measures 1/2" thick with pre-cut square edging. White/Laminated. Deck ships in two pieces for reduced shipping costs.

Product Specifications

    • BRANDGlobal Industrial
    • CONSTRUCTIONMelamine Laminated MDF
    • ASSEMBLYAssembled
    • COLOR FINISHWhite
    • MODEL331772A
    • SHELF CONSTRUCTIONMelamine Laminated Particle Board
    • SHELF TYPEBoltless Open Shelving
    • THICKNESS INCHES1/2
    • WIDTH INCHES72
    • DEPTH INCHES36
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Can this Wire Mesh Deck be wall mounted? If yes what is required to do this?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

I would like to use this in a greenhouse. Can you please tell me how this would work in a wet environment in terms of rusting? Thank you Chris Johnson

Question Asked By: Chris Johnson , SLC , January 09, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.241.171:23