Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Shelving


(29,091 Items)
Sub Category
Boltless Shelving (1,040)
Remove
"Double Rivet Low Profile Beam, 36"" L Gray (2) pcs"
Remove

      Items
"Double Rivet Low Profile Beam, 36"" L Gray (2) pcs" "Double Rivet Low Profile Beam, 36"" L Gray (2) pcs"


"Double Rivet Low Profile Beam, 36"" L Gray (2) pcs"
"Double Rivet Low Profile Beam, 36"" L Gray (2) pcs"
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB361089
Price: $8.80

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Double Rivet Low Profile Beam, 36" L

Capacities based on dead weight evenly distributed over the entire surface per pair of beams. 14-gauge steel beams and uprights. Adjustable on 1-1/2" centers. 600-1,200 lbs. weight capacity per pair of beams. 7,000 lbs. capacity per section. Weight capacity is based on evenly distributed loads.

Product Specifications
WIDTH INCHES 36
DEPTH INCHES --
HEIGHT INCHES --
COLOR FINISH Gray
MANUFACTURERS PART NUMBER DD72104
PACKAGE QUANTITY 2
TYPE Double Rivet Beam
WEIGHT LBS 1.6


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Rubber Mallet

Rubber Mallet

From $2.89
More Info
Add to Cart
Extra Heavy Duty Shelving 48x18x72 With 5 Shelves Wire Deck

Extra Heavy Duty Shelving 48x18x72 With 5 Shelves Wire Deck

From $157.95
More Info
Add to Cart
Extra Heavy Duty Shelving 48x24x84 With 5 Shelves Wood Deck

Extra Heavy Duty Shelving 48x24x84 With 5 Shelves Wood Deck

From $118.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)