Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Shelving


(29,091 Items)
Sub Category
Boltless Shelving (1,040)
Remove
Wire Decking Panel For Rivet Rack, 36"Wx24"D, 250# Capacity, Gray
Remove

      Items
Wire Decking Panel For Rivet Rack, 36"Wx24"D, 250# Capacity, Gray Wire Decking Panel For Rivet Rack, 36"Wx24"D, 250# Capacity, Gray


Wire Decking Panel For Rivet Rack, 36"Wx24"D, 250# Capacity, Gray
Wire Decking Panel For Rivet Rack, 36"Wx24"D, 250# Capacity, Gray
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB279886
List Price $37.85    Save 39%
Price: $23.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Wire Decking Panel For Rivet Rack, 36"Wx24"D, 250# Capacity, Gray

14-gauge steel beams and uprights. Adjustable on 1-1/2" centers. 600-1,200 lbs. weight capacity per pair of beams. 7,000 lbs. capacity per section. Weight capacity is based on evenly distributed loads.

Product Specifications
WIDTH INCHES 36
DEPTH INCHES 24
HEIGHT INCHES --
CAPACITY LBS 250
COLOR FINISH Gray
BRAND Lyon
MANUFACTURERS PART NUMBER 72608
PACKAGE QUANTITY 1
TYPE Wire Deck
WEIGHT LBS 8.5


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Rubber Mallet

Rubber Mallet

From $2.89
More Info
Add to Cart
Extra Heavy Duty Shelving 48x18x72 With 5 Shelves Wire Deck

Extra Heavy Duty Shelving 48x18x72 With 5 Shelves Wire Deck

From $157.95
More Info
Add to Cart
Extra Heavy Duty Shelving 48x24x84 With 5 Shelves Wood Deck

Extra Heavy Duty Shelving 48x24x84 With 5 Shelves Wood Deck

From $118.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)