Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wine Rack 12 Bottle - With Glass Top (Gun Metal)

Rollover image to zoom in

Click image to enlarge

See all 110 items in product family

Wine Rack 12 Bottle - With Glass Top (Gun Metal)

Item #: WBB1801553

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 141.95
Product Information
Customer Review
Product Q&A
Wine Rack 12 Bottle - With Glass Top (Gun Metal)

This 12 bottle free standing wine rack / server has a sturdy wrought iron construction and adds a nice 3/8" thick glass top. It is designed to be used on the floor and not only stores wine but serves it. It will hold 12 standard and 1.5 liter wine bottles up to 4-1/2" diameter.

Product Specifications

    • COLOR FINISHGun Metal
    • DEPTH INCHES15
    • DESCRIPTIONWine Rack 12 Bottle - With Glass Top
    • MANUFACTURERS PART NUMBERGMC-WN12GL-GM
    • WARRANTY1 Year
    • WEIGHT LBS31
    • CONSTRUCTIONWrought Iron
    • HEIGHT INCHES32
    • WIDTH INCHES15
    • PACKAGE QUANTITY1
    • BRANDGrace Manufacturing

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!