Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Zuo Modern Criss Cross Counter Chair, 39"H, Chromed Steel Frame, Espresso - Pkg Qty 2

Item #: WBB0287421

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $474.00 Save: up to 44%
$132.95 each

Sold in packages of 2

Price: $265.90
Product Information
Product Q&A
Accessories
Zuo Modern Criss Cross Counter Chair, 39"H, Chromed Steel Frame, Espresso

With three height choices, the Criss Cross works in any d├ęcor setting, modern or transitional. It has leatherette back straps and a flat seat with a chrome steel tube frame.

Product Specifications

  • LENGTH INCHES19
  • WIDTH INCHES15
  • DEPTH INCHES19
  • HEIGHT INCHES39
  • COLOR FINISHEspresso
  • ASSEMBLYUnassembled
  • BRANDZuo Modern
  • CONSTRUCTIONChromed Steel
  • DESCRIPTIONLeatherette Counter Chair
  • FRAME CONSTRUCTIONChromed Steel
  • PACKAGE QUANTITY2
  • SEAT DEPTH INCHES13-1/2
  • SEAT HEIGHT INCHES26
  • STYLECounter Chair
  • UPHOLSTERYLeatherette
  • WEIGHT LBS22.0
  • LIMITED WARRANTY1 Year
  • FRAMEChrome
  • COLLECTIONCriss Cross
  • ASSEMBLY RATING CHART15 Minutes or Less - Tools Provided
  • INDOOR/OUTDOORIndoor
  • CAPACITY LBS250
  • MANUFACTURERS PART NUMBER333060
  • APPLICATIONBar
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.