Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
APOLLO Drafting Stool, DFT9800, Black Fabric/Mesh, Adjustable Arms

Rollover image to zoom in

Click image to enlarge

APOLLO Drafting Stool, DFT9800, Black Fabric/Mesh, Adjustable Arms

Item #: WBB1111082

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $471.00 Save up to 50%
Price: $235.50
Product Information
Customer Review
Product Q&A
APOLLO Drafting Stool, DFT9800, Black Fabric/Mesh, Adjustable Arms

Seating with a mission... synchro-tilt backrest, molded foam waterfall seat are combined with adjustability for out-of-this-world comfort and state-of-the-art control.

Product Specifications

    • WIDTH INCHES25
    • DEPTH INCHES24
    • HEIGHT INCHES56
    • COLOR FINISHBlack
    • ARM TYPEAdjustable
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES19-1/2
    • BACK HEIGHT INCHES20
    • BRANDEUROTECH
    • DESCRIPTIONBack Drafting Stool
    • FRAME COLORBlack
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES20-1/2
    • SEAT DEPTH INCHES19-3/10
    • SEAT HEIGHT INCHES36-1/2
    • UPHOLSTERYFabric
    • LIMITED WARRANTYLifetime Limited
    • LEG TYPE5 Star Caster Base
    • COLLECTIONAPOLLO
    • CHAIR STYLEDrafting Stool
    • BACK TYPEMid-Back
    • CERTIFIED/APPROVEDGREENGUARD
    • CAPACITY LBS250
    • MANUFACTURERS PART NUMBERDFT9800
    • COLOR FAMILYBlack
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.