Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Proto® Heavy Duty Shop Stool - Steel - Vinyl - Black
See all 3 items in product family

Proto® Heavy Duty Shop Stool - Steel - Vinyl - Black

Item #: WBB944654

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $367.79 Save up to 35%
Price: $237.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Proto® Heavy-Duty Shop Stool, 300 lb Capacity

  • 300 lbs. seating capacity.
  • 29" to 34" pneumatic gas lift seat height adjustment.
  • Comfortable 14" diameter x 3-1/2" thick vinyl fabric over foam seat.
  • Contoured 12" x 6" x 2-1/2" thick vinyl over foam back.
  • Durable steel constructed seat control with dual 1" tubular steel back bars.
  • Back depth adjustment.
  • 1" chrome finished tubular legs with 18" diameter steel foot ring.


  • Product Specifications

      • WIDTH INCHES14
      • HEIGHT INCHES44
      • ARM TYPEArmless
      • BRANDProto®
      • DESCRIPTIONIndustrial Stool
      • FRAME COLORSilver
      • FRAME CONSTRUCTIONSteel
      • PACKAGE QUANTITY1
      • SEAT WIDTH INCHES14
      • SEAT DEPTH INCHES14
      • SEAT CONSTRUCTIONVinyl
      • STYLEHeavy Duty Stool
      • BACK TYPELow Back
      • WITH FOOT RESTYes
      • CAPACITY LBS300
      • WITH CASTERSNo
      • SEAT COLORBlack
      • BASE4 Legged
      • HEIGHT ADJUSTMENT Pneumatic
      • SEAT HEIGHT MINIMUM INCHES29
      • MANUFACTURERS PART NUMBERJFC1011
      • SEAT HEIGHT MAXIMUM INCHES34

    Avg. Customer Rating: (1 customer reviews)

    Write your own review

    Sort by: 
    1 ...

    1 Result

    Quality!

    Your review: This is a really nice shop stool. I'm impressed with the quality and appreciate the adjustability. The padding in the seat is on the soft side. If you have a boney butt, you'll like it -- might be too cushy for some. Global Industrial had BY FAR the best price on this stool

    Is this review helpful?

    Sort by: 
    1 ...

    1 Result

    Be the First to Ask a Question!

    SAVE BY EMAIL

    Exclusive Offers, Weekly Deals!

    C&H Government Buyers
    Call Us
    1.888.978.7759
    Chat Online

    54.145.232.99:64