Cleaning Brushes
Type
Bristle Material
Brand
Size
Length
Material
Depth
Width
Height
Color
Style
Price
Color
Black
Bristle Material
Brass
Width
1-1/2 in
Material
Brass, Polypropylene
Carlisle Swivel Head Grout Line Brush, Nylon Bristle 7-1/2", Black - 36532003 - Pkg Qty 12
Color
Black
Bristle Material
Plastic
Width
1 in
Material
Nylon
Color
Blue
Bristle Material
Polyester
Width
5-7/64 in
Material
Polypropylene /Stainless Steel (Staples)
Color
Blue
Bristle Material
Polyester
Width
2 in
Material
Steel/Polypropylene
Carlisle Toothbrush Style Maintenance Utility Brush w/Nylon Bristles 7" - 4067400 - Pkg Qty 12
Bristle Material
Plastic
Width
1/2 in
Material
Nylon
Color
White
Bristle Material
Polypropylene
Width
5-7/64 in
Material
Polypropylene /Stainless Steel (Staples)