Table & Chair Sets
Brand
Top Material
Frame Material
Top Color Family
Length
Width
Material
Depth
Height
Capacity
Color
Price
Height
29 in
Length
42 in
Top Color Family
Gray
Width
42 in
Premier Hospitality 42" Round Table & Barstools W/Ladder Back, Teak Table/Black Seats
Height
42 in
Length
42 in
Top Color Family
Teak
Width
42 in
Height
30 in
Length
36 in
Top Color Family
Designer White
Width
72 in
Height
30 in
Length
36 in
Top Color Family
Designer White
Width
72 in
Premier Hospitality 36" Round Table & Barstools W/Ladder Back, Teak Table/Black Seats
Height
42 in
Length
36 in
Top Color Family
Teak
Width
36 in
KFI 42" Round Dining Table & 4 Barstool Set, Studio Teak Table With Natural Stools
Height
41 in
Length
42 in
Top Color Family
Teak
Width
42 in