Activity Tables
Type
Leg Type
Top Color Family
Length Range (in)
Width
Height
Color
Price
Height
30 in
Length
60 in
Top Color Family
Gray
Shape
Rectangle
Height
22-1/4 to 37-1/4 in
Width
30 in
Length
60 in
Top Color Family
Black
Height
30 to 45-1/4 in
Length
23-3/5 in
Top Color Family
Gray
Shape
Rectangle
Height
24 - 31 in
Width
24 in
Length
36 in
Top Color Family
Oak
Virco® Activity Table w/ Adjustable Legs - 24" x 48" - Rectangle - Black Frame/Oak Top
Height
22 - 30 in
Width
24 in
Top Color Family
Oak
Shape
Rectangle
NPS® Heavy Duty Table, Adj. Height, Butcherblock Top, 72"L x 30"W x 22-1/4"-37-1/4"H, Maple
Height
22-1/4 - 37-1/4 in
Width
30 in
Length
72 in
Top Color Family
Maple