Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Storage Master Garage 11'4"'W x 8'H x 20'L House Style Gray
See all 12 items in product family

Storage Master Garage 11'4"'W x 8'H x 20'L House Style Gray

Item #: WBB354612

Sold By: globalindustrial.com

Usually ships in 18 to 21 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 1,370.00
Product Information
Customer Review
Product Q&A
Accessories
Storage Master Garage 11'4'W x 8'H x 20'L House Style Grey

SolarGuard Storage Buildings are the number one choice. Storage Master hoop buildings are the ultimate in permanent or portable storage for all your equipment, cars, trucks, tractors 12.5 oz. premium cover comes with a 15 year warranty. Keeps your equipment looking and working like new Can be built on any surface in just a few hours.One solid and one double-zippered end panel.To provide secure and stable holding power, Anchor Accessories recommended. Choose from Model B354301 or B354299.

Documents are in PDF format

Product Specifications

    • LENGTH FEET20'
    • WIDTH FEET12'
    • HEIGHT FEET8'
    • CAPACITY CUBIC FEET1812
    • CANOPY COLORGray
    • ASSEMBLYUnassembled
    • BRANDClearSpan
    • CANOPY MATERIAL12.5 oz Polyethylene
    • CANOPY STYLEOne Solid End, One Zippered End
    • COUNTRY OF ORIGINUnited States
    • FRAME CONSTRUCTION1-5/16" OD Steel Pipe
    • LIMITED WARRANTYClass IV
    • MANUFACTURERS PART NUMBERPB01100R4G
    • OPENING (WxH)8' x 6'
    • PACKAGE QUANTITY1
    • PEAK HEIGHT8'
    • RAFTER SPACING4'
    • SIDEWALL HEIGHT--
    • SKYLIGHT DIMENSION4' x 20'
    • STYLEHouse
    • TYPEGarage
    • WEIGHT LBS425

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed