Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Standard 26'W Zippered End Panel - Green for Econoline buildings
See all 27 items in product family

Standard 26'W Zippered End Panel - Green for Econoline buildings

Item #: WBB362077

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 503.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Standard 26'W Zippered End Panel - Green for Econoline buildings

Econoline green zippered end panel fit Econoline buildings and includes a 14'W x 10'H door with two zippers. End frame kit is not included.

Product Specifications

    • WIDTH FEET26'
    • HEIGHT FEET12'
    • CANOPY COLORGreen
    • ASSEMBLYUnassembled
    • BRANDClearSpan
    • CANOPY MATERIAL10 oz, 22 mil Polyethylene
    • COUNTRY OF ORIGINUnited States
    • LIMITED WARRANTY1 year
    • MANUFACTURERS PART NUMBER108314SNZ
    • OPENING (WxH)14' x 10
    • PACKAGE QUANTITY1
    • STYLEStandard
    • SUGGESTED USE26' W Econoline Building
    • TYPEZippered End Panel
    • WEIGHT LBS34

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed