Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tall 20'W Zippered End Panel - Green for Econoline buildings
See all 33 items in product family

Tall 20'W Zippered End Panel - Green for Econoline buildings

Item #: WBB362055

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 481.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Tall 20'W Zippered End Panel - Green for Econoline buildings

Econoline green zippered end panel fit Econoline buildings and includes a 10'W x 12'H door with two zippers. End frame kit is not included. This Tall version allows for enough side wall fabric to sit on a 6' wall. If necessary, fabric can be cut in the field.

Product Specifications

    • WIDTH FEET20'
    • HEIGHT FEET12'
    • CANOPY COLORGreen
    • ASSEMBLYUnassembled
    • BRANDClearSpan
    • CANOPY MATERIAL10 oz, 22 mil Polyethylene
    • COUNTRY OF ORIGINUnited States
    • LIMITED WARRANTY1 year
    • MANUFACTURERS PART NUMBER108313TNZ
    • OPENING (WxH)10' x 12'
    • PACKAGE QUANTITY1
    • STYLETall
    • SUGGESTED USE20' W Econoline Building
    • TYPEZippered End Panel
    • WEIGHT LBS26

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed