Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Classic Accessories Overdrive Polypro 3 SUV / Pickup Cover - Jeep - 10-020-251001-00

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Classic Accessories Overdrive Polypro 3 SUV / Pickup Cover - Jeep - 10-020-251001-00

Item #: WBB362973

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 79.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Classic Accessories Overdrive Polypro 3 SUV / Pickup Cover - Jeep - 10-020-251001-00

Three layer heavy-duty protection against dirt, scratches, pollution and bad weather. Rugged Polypro 3 triple layer fabric resists and repels rain and snow. Thick, soft fabric won't scratch paint, and shields against scratches and nicks. Features an antennae reinforcement patch, non-scratch tie-down grommets and rope, and an elasticized bottom hem for a fast, custom fit. Includes a convenient storage bag. Fits Jeep Wranglers up to 161" long x 65" wide.

Product Specifications

    • LENGTH INCHES165
    • WIDTH INCHES87
    • HEIGHT INCHES68
    • COLOR FINISHCharcoal
    • BRANDClassic Accessories
    • CONSTRUCTIONPolyPRO™ 3 Triple Layer Fabric
    • DESCRIPTIONCar Cover
    • MANUFACTURERS PART NUMBER10-020-251001-00
    • PACKAGE QUANTITY1
    • SUGGESTED USEJeep Wranglers Up To 161"Lx65"W
    • TYPETie-Down Grommets/Rope, Elastic Bottom Hem, Zippered Access
    • LIMITED WARRANTY3 Year
    • PRODUCT TYPEAuto
    • EXAMPLESJeep Wrangler
    • FABRIC DETAILSBreathable, Water Repellent and Resistant
    • WEATHER PROTECTION (LEVEL)All-Season
    • SIZEJeep
    • PRODUCT FAMILYVehicle Covers
    • SERIESOverDrive PolyPRO 3

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Good cover, missing some features.

Your review: OK. So the cover part of it is pretty good so far. It goes on easily (you have a 50/50 chance of figuring out the front because nothing is labeled) and stays on snug. Had a pretty good wind storm and everything stayed in place without using straps. The reason for my 3 star instead of more is because the description has the following: "Features include zippered driver's side door for easy access". Indeed, this was my main reason for getting cover instead of others. This feature DOES NOT EXIST on this cover. No zipper. you want to access it, you crawl under like any other cover. The price and quality still make it decent even with the false advertising so I kept the product. Wasn't very happy at first though. ***Global Management Comments: This cover doesn't include the zippered access panel. The vendor made an error. We will contact the customer to offer a free auto windshield cover. ***

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!