Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
6' x 40' Heavy Duty 6 oz. Tarp, White - ST640W
See all 83 items in product family

6' x 40' Heavy Duty 6 oz. Tarp, White - ST640W

Item #: WBB335839

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $36.00 Save up to 14%
Price: $ 30.95
Product Information
Customer Review
Product Q&A
Accessories
6' x 40' Heavy Duty 6 oz. Tarp, White - ST640W

This 6 ft. x 40 ft. Woven Poly Tarp is Waterproof, Mildewproof, Tear Resistant and Acid Resistant. 6 oz. per square yard, 11-12 mil thick, 14x14 weave count, grommets approximately every 18", reinforced corner grommet. Finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. UV Treated.

Product Specifications

    • COLOR FINISHWhite
    • BRANDHarpster of Philipsburg
    • CONSTRUCTIONWoven Polyethylene
    • MANUFACTURERS PART NUMBERST640W
    • PACKAGE QUANTITY1
    • SIZE FEET6 x 340
    • THICKNESS MIL12
    • WEIGHT LBS10.05
    • FABRIC WEAVE COUNT14 x 14
    • GROMMET SPACING18"
    • PRODUCT FAMILYGeneral Purpose Tarps
    • FABRIC WT/SQUARE YARD6 oz.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!