Serving Trays
Food service trays are designed to carry and serve food and beverages in restaurants, cafeterias, catering events, and other dining establishments. Trays can be stacked for convenient storage, optimizing space in food service areas when not in use. Trays are easy to clean and sanitize, meeting hygiene standards in food service establishments. They come in various sizes, materials, and styles to suit different commercial dining environments.
Type
View All Type
Size
Length
View All Length
Width
View All Width
Material
View All Material
Height
View All Height
Color
View All Color
Price
Most Relevant
Compare
1
1
Ships in 2 Business Days
Width
18 in
Color
Orange
Length
14 in
Package Quantity
12/Case Pack Each
Compare
1
1
Ships Same Day
Width
18 in
Color
White
Length
26 in
Package Quantity
12
Compare
1
1
Ships within 1 Business Day
Width
18 in
Color
Tan
Length
14 in
Package Quantity
12/Case Pack Each
Compare
6
6
Ships in 4 Business Days
Width
14 in
Color
Black
Length
17.87 in
Package Quantity
12
Compare
1
1
Ships in 15 Business Days
Width
6 in
Color
White
Length
8 in
Package Quantity
24
Compare
4
4
Ships within 1 Business Day
Width
12.06 in
Color
Gray
Length
16.31 in
Package Quantity
24