Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Adhesives, Applicators, Heat, & Glue Guns


(1,062 Items)
Sub Category
Caulk Guns (42)
Remove
Milwaukee 2442-21 M12™ Sausage Caulk Gun Kit
Remove

      Items
Milwaukee 2442-21 M12™ Sausage Caulk Gun Kit Milwaukee 2442-21 M12™ Sausage Caulk Gun Kit


Milwaukee 2442-21 M12™ Sausage Caulk Gun Kit
Email This Page Printer Friendly Version
Milwaukee 2442-21 M12™ Sausage Caulk Gun Kit
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB803557
Price: $169.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Milwaukee 2442-21 M12™ Sausage Caulk Gun Kit

Features:
  • Constant Flow Technology - Consistent beads resulting in cleaner, faster installations
  • Most Compact & Lightweight - Up to 40% less weight than competitive cordless caulk guns
  • Total Speed Control - Variable speed trigger and 6-seeting max speed dial deliver complete flow rate control
  • Reverse Anti-Drip - Automatically backs up plunger relieving pressure from the tube
  • REDLITHIUM Battery - Dispense up to 150 10 oz. tubes of building sealant on one battery charge
Product Specifications
VOLTAGE 12V
BRAND Milwaukee
DESCRIPTION Caulk Gun Kit
MANUFACTURERS PART NUMBER 2442-21
CARTRIDGE CAPACITY Sausage Pack Type 20 oz.


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Milwaukee® 2642-21CT M12™ Sausage Caulk Gun Kit

Milwaukee® 2642-21CT M12™ Sausage Caulk Gun Kit

FREE Shipping
From $299.00
More Info
Add to Cart
Dripless® Caulk Guns - C050 Economy Gun

Dripless® Caulk Guns - C050 Economy Gun

From $3.45
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)