Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
VersaChem® Battery No Corrode Gel Pocket Pack, 10911, .21 Oz. Packet

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

VersaChem® Battery No Corrode Gel Pocket Pack, 10911, .21 Oz. Packet

Item #: WBB967558

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1.24

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
VersaChem® Battery No Corrode Gel Pocket Pack, 00911, .21 Oz. Packet

Battery Protector stops terminal corrosion and increases battery life. Use on battery terminals, in or out of storage. Prevents harmful corrosion to battery terminals and electrical connections. A film-coating acid reducing compound that is applied to battery terminals, cable ends, connectors, hold-downs, clamps and etc. It is a premium quality, extreme pressure, multi-purpose aluminum complex grease that has a smooth tacky consistency and is red in color. It has an extremely high dropping point and gives outstanding performance in high temperature applications.

For Use On:
  • Battery Terminals
  • Electrical Connections
  • Cable Ends
  • Connectors

Product Specifications

    • MANUFACTURER PART NUMBER10911
    • BRANDVersaChem®
    • DESCRIPTIONBattery No Corrode Gel
    • SIZE.21 Oz. Packet
    • COLORRed
    • WATER RESISTANTY

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.158.180:66