Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Powers 8350 - PowerPatch™ Adhesive Sealant Kit, 5 Gallon Bucket, Dark Gray
See all 3 items in product family

Powers 8350 - PowerPatch™ Adhesive Sealant Kit, 5 Gallon Bucket, Dark Gray

Item #: WBB700872

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 201.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
PowerPatch™ Adhesive Sealant Kit, 5 Gallon Bucket, Dark Gray

PowerPatch™ is a rapid setting, 100% solids, high strength, all temperature spall repair and patching material. PowerPatch™ uses a unique hybridized epoxy urethane system and an engineered aggregate blend for superior performance in all conditions, including high traffic areas.

Product Specifications

    • COLOR FINISHDark Gray
    • FLUID SIZE5 Gallons
    • SERIESPowerPatch™
    • MANUFACTURER PART NUMBER8350
    • DISPENSER--
    • TYPEAdhesive Sealant
    • MATERIALPlastic
    • BRANDPowers Fasteners®
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed