Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Adhesive Technologies Bulk Hot Melt Glue - Yellow, 5100 Viscosity, 140°F/60°C - Pkg Qty 25
See all 46 items in product family

Adhesive Technologies Bulk Hot Melt Glue - Yellow, 5100 Viscosity, 140°F/60°C - Pkg Qty 25

Item #: WBB760342

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.30 each

Sold in packages of 25

Price: $157.50
Product Information
Customer Review
Product Q&A
Accessories
Adhesive Technologies Bulk Hot Melt Glue - Yellow, 5100 Viscosity, 140°F/60°C

Thermoplastic Hot Melt adhesive, 100% solids content. Excellent adhesion for bonding PVC, wood. Good edge banding adhesive.

Priced and sold per pound. Minimum order of 25 pounds.

Product Specifications

    • PSI726
    • COLOR FINISHYellow
    • TYPEPellets
    • MANUFACTURER PART NUMBER852-000
    • BRANDAdhesive Technologies
    • WORKING TIME RANGE10 Seconds
    • VISCOSITY @ 225°F5100
    • HEAT RESISTANCE140°F/60°C

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!