Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Adhesive Technologies Pro 100 Standard Duty High Temperature Glue Gun
See all 29 items in product family

Adhesive Technologies Pro 100 Standard Duty High Temperature Glue Gun

Item #: WBB760288

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $16.25
Product Information
Customer Review
Product Q&A
Accessories
Adhesive Technologies Pro 100 Standard Duty High Temperature Glue Gun

This standard duty glue gun has a 60 watt heater and can deliver up to 2 pounds of glue per hour. More than double the heating capacity of store bought guns. Ideal for most household projects.

  • Output per hour: 2 lbs. (.90 kg)
  • Operating temp: 380°F/193°C
  • 60 watt PTC heating system
  • Uses 1/2
  • On/Off switch
  • Power on light
  • Comfortable 4 finger trigger
  • Stable dual stands
  • Interchangeable nozzles

Product Specifications

    • MODELPro 100
    • OUTPUT PER HOUR2 lbs.
    • MANUFACTURER PART NUMBER0100
    • BRANDAdhesive Technologies
    • WATTAGE60
    • OPERATING TEMPERATURE380°F/193°C
    • FOR USE WITH1/2" Diameter Sticks
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.