Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Adhesive Technologies Pro 90 High Temperature Glue Gun
See all 24 items in product family

Adhesive Technologies Pro 90 High Temperature Glue Gun

Item #: WBB760290

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $23.00
Product Information
Customer Review
Product Q&A
Accessories
Adhesive Technologies Pro 90 High Temperature Glue Gun

  • State of the art PTC heating system
  • Consistent operating temp of 380°F
  • Uses 1/2" Dia. high temp glue sticks

Product Specifications

    • MODELPro 90
    • OPERATING TEMPERATURE380°F/193°C
    • BRANDAdhesive Technologies
    • MANUFACTURER PART NUMBER0900
    • FOR USE WITH1/2" Diameter Sticks

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great

Your review: Great price for this item

Pros: none

Cons: none

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.169.191:25