Duct Tape
Brand
Thickness
Type
Length
Width
Material
Height
Color
Price
Shurtape, Cloth Duct Tape, Pc 624, Premium Nuclear Grade, 36mm X 55m, Red - Pkg Qty 24
Length
60 yd
Width
1-1/2 in
Package Quantity
24
Color
Red
Length
150 ft
Width
2 in
Package Quantity
24
Color
Black
Length
720 in
Width
1-7/8 in
Package Quantity
1 Roll
Color
Black
Length
60 yd
Width
3 in
Package Quantity
16
Color
Silver
Length
180 ft
Width
2 in
Package Quantity
3
Color
Yellow
Shurtape, Grade Cloth Duct Tape, Pc 667, Specialty/Outdoor Uv Grade, 36mm X 55m, Red - Pkg Qty 24
Length
60 yd
Width
1-1/2 in
Package Quantity
24
Color
Red