Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Energizer® 3.0V Miniature Battery, 1 Battery per Pack
See all 6 items in product family

Energizer® 3.0V Miniature Battery, 1 Battery per Pack

Item #: WBB179078

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 1.80
Product Information
Customer Review
Product Q&A
Energizer's powerful selection of specialty batteries for calculators, watches, keyless entry, electronic books, digital thermometers and other home health devices.

Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDEnergizer
    • VOLTAGE3V
    • PACKAGE QUANTITY1
    • TYPENon-rechargeable
    • MANUFACTURERS PART NUMBEREVEECR2032BP
    • CHEMICAL SYSTEMLithium/Manganese Dioxide
    • BATTERY SIZE2032
    • CLASSIFICATIONLithium Coin

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

for the scales

Your review: We needed these for our scales, for the repack program.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed