Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Energizer® NH50BP-2 D e² NiMH Rechargeable Batteries 2 per Pack

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Energizer® NH50BP-2 D e² NiMH Rechargeable Batteries 2 per Pack

Item #: WBB179099

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $10.25 Save up to 7%
Clearance Price: $ 9.50
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Engineered to work with your most advanced, high-drain devices such as digital cameras, PDAs, hand-held games, portable CD players and MP3 players.

Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDEnergizer
    • VOLTAGE1.2V
    • PACKAGE QUANTITY2
    • TYPEBattery
    • MANUFACTURERS PART NUMBEREVENH50BP2
    • BATTERY SIZED
    • CHEMICAL SYSTEMNickel-Metal Hydride
    • CLASSIFICATIONRechargeable

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

great batts

Your review: great batteries for a great price!

Is this review helpful?

GOOD FOR INDUSTRIAL APPLICATIONS

Your review: Those are very efficient Batteries. I give them 4 1/2 star.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!