Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 115 items in product family

Milwaukee® 2343-S M12™ Cordless Realtree Xtra™ Heated Jacket Kit - S

Item #: WBB788155

Sold By: globalindustrial.com

Usually ships in 7-10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $380.00 Save: up to 42%
Price: $219.00
Add to list
Product Information
Product Q&A
Milwaukee® 2343-S M12™ Cordless Realtree Xtra™ Heated Jacket Kit - S

The Milwaukee M12™ Cordless Realtree Xtra™ Camo Heated Jacket serves up all-day heat in the harshest environments. This jacket utilizes state-of-the-art carbon fiber heating elements to take cold out of the equation on the jobsite and during outdoor activities. Designed specifically for outdoorsman, the jacket is constructed from a special fabric blend that reduces movement-related noise and blends into ground, rocks, trees, deadfalls and open areas. Wind and water resistant, the jacket features adjustable heat settings for the core and lower pocket areas. The jacket is powered by the M12™ REDLITHIUM™ Battery for up to 6 hours of continuous heat. Designed with Milwaukee durability, the battery delivers fade-free power in extreme jobsite conditions. The battery holder, hidden out of your way in a sleek back pocket that expands for an XC battery, offers a built-in USB port for charging portable electronics. The pocket can be expanded further to fit any M18™ battery pack. The jacket also features a durable back tag patch for hunter ID tags. This heated gear is available in red, camouflage and black in sizes ranging from S-3XL.

Features:
  • Durable carbon fiber heating elements: Distribute heat to core body area and pockets
  • 3 Heat settings: Adjustable by zone to provide the right amount of heat to the hands, core and upper back
  • Realtree Xtra™ Camo: Utilizes a pattern that’s effective for ground, rocks, deadfalls and open areas on a special noise-reducing fabric blend
  • Powered by the M12™ REDLITHIUM™ Battery: Up to 6 hours of continuous heat on a single charge
  • Versatile battery holder: Features a battery fuel gauge and built-in USB port to charge phones and other portable electronics
Includes:
  • (1) M12™ Cordless Realtree Xtra™ Camo Heated Jacket Only (2342)
  • (1) M12™ REDLITHIUM™ Battery (48-11-2401)
  • (1) M12™ Lithium-ion Battery Charger (48-59-2401)

Product Specifications

  • BRANDMilwaukee®
  • DESCRIPTIONHeated Jacket
  • COLOR FINISHRealtree Xtra™ Camo
  • VOLTS12
  • SIZESmall
  • TYPEKit
  • MANUFACTURERS PART NUMBER2343-S
  • CHEST SIZE42"
  • WAIST SIZE40"
  • SLEEVE SIZE35"
  • STYLEStandard
  • CONSTRUCTION100% Polyester
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.