Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 115 items in product family

Milwaukee® 2339-M M12™ Cordless Special Edition Women's Heated Jacket Kit - M

Item #: WBB1140727

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $346.00 Save: up to 42%
Price: $199.00
TEMPORARILY
OUT OF STOCK.

We are sorry, this item is not available for sale at this time. Please check back later.

Product Information
Product Q&A
Milwaukee® 2339-M M12™ Cordless Special Edition Women's Heated Jacket w/ Battery & Charger - M

The M12™ Cordless Special Edition Women's Heated Jacket from Milwaukee Tool provides unmatched warmth and performance for all-day comfort in the cold. The most innovative women's jacket on the market pairs state-of-the-art carbon heating elements with a women's cut, providing a less baggy fit for increased warmth on the jobsite or during outdoor activities. Wind and water resistant, the jacket features 3 adjustable heat settings. The jacket is powered by the M12™ REDLITHIUM™ Battery for up to 6 hours of continuous heat. Designed with Milwaukee durability, the battery delivers fade-free power in extreme jobsite conditions. The battery holder is hidden out of the way in a sleek back pocket that expands to hold an M12™ XC battery, or any M18™ battery pack. Available in sizes S-XL. The kit includes the M12™ REDLITHIUM™ Battery and charger. This year, Milwaukee® is a proud sponsor of the National Breast Cancer Foundation, Inc.® in its mission to save lives through early detection. An important part of the fight against breast cancer is learning to be your own advocate for health and wellness improving your chances for detection and ultimately, survival. In our first year of partnership, Milwaukee® has funded 800 mammograms for women in need.

Features:
  • Durable carbon fiber heating elements: Distribute heat to core body area
  • 3 Heat settings: Adjustable by zone to provide the right amount of heat in changing conditions
  • Designed for women: Tailored fit features unique stitch lines that hold the heat zones closer to the body
  • Rugged construction: Water and wind resistant polyester with an interior storm flap and thermal knit fleece inner lining to keep weather out and heat in
  • Powered by the M12™ REDLITHIUM™ Battery: up to 6 hours of continuous heat on a single charge
Includes:
  • (1) M12™ Cordless Special Edition Women's Heated Jacket Kit (2339)
  • (1) M12™ REDLITHIUM™ Battery (48-11-2401)
  • (1) M12™ Lithium-ion Battery Charger (48-59-2401)

Product Specifications

  • BRANDMilwaukee®
  • DESCRIPTIONHeated Jacket
  • COLOR FINISHBlack/Pink
  • VOLTS12
  • SIZEMedium
  • TYPEKit
  • MANUFACTURERS PART NUMBER2339-M
  • STYLEWomen's Special Edition
  • WAIST SIZE19"
  • SLEEVE SIZE34"
  • CHEST SIZE21"
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.