Milwaukee® 2590-20 Radio (Bare Tool Only)

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Milwaukee® 2590-20 Radio (Bare Tool Only)

Item #: WBB585782

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $170.00 Save up to 35%
Price: $109.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
At only 10-1/2" and 3.5 lbs, the M12™ Cordless LITHIUM-ION Radio is up to 10 times smaller than existing job site radios. With the introduction of the first digital processor in the category, it also delivers the highest reception and signal clarity in the industry. In addition, the M12™ Cordless LITHIUM-ION Radio features premium weatherproof aluminum speakers that produce a rich, full sound and a built in weather sealed MP3 compartment to protect MP3 players and other audio devices connected to the docking portal. Backed by legendary Milwaukee durability, a shock absorbing ABS polymer and steel construction protects internal components from weather and abusive job site conditions.

Features:
  • Exclusive digital processor
  • Premium weatherproof aluminum speakers
  • Weather sealed MP3 compartment
  • Shock absorbing ABS polymer housing
  • Ultraslim size
  • Powered by M12™ REDLITHIUM ™ battery packs or AC adaptor
  • Bare Tool Only. Battery & Charger Sold Separately

Product Specifications

    • BRANDMilwaukee
    • VOLTAGE12V
    • POWER SOURCEM12 Lithium-Ion Battery
    • WEIGHT LBS3.5
    • LENGTH INCHES10-1/2
    • MANUFACTURERS PART NUMBER2590-20
    • WIDTH INCHES4
    • INCLUDESBare Tool Only
    • HEIGHT INCHES7

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Milwaukee Radio

Your review: I use this radio for the pool, so I use it everyday. Love my radio.

Pros: It can b left out in the weather.

Cons: My contractors took my first one.

Is this review helpful?

The Best Purchase I Ever Made!

Your review: I keep my radio poolside, on the deck, I've 10 mo old twin boys who knock it around like crazy. The sound is better than my Bose, it can take any banging, and its heavy -duty plastic exterior is completely protective! I really love it!

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!