Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Batteries, Chargers & Accessories


(168 Items)
Sub Category
Accessories (36)
Remove
BOSCH VAC025, 15 ft. AirSweep Friction Fit Vacuum Hose
Remove

      Items
BOSCH VAC025, 15 ft. AirSweep Friction Fit Vacuum Hose BOSCH VAC025, 15 ft. AirSweep Friction Fit Vacuum Hose


BOSCH VAC025, 15 ft. AirSweep Friction Fit Vacuum Hose
BOSCH VAC025, 15 ft. AirSweep Friction Fit Vacuum Hose
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB885795
Price: $32.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

BOSCH VAC025, 15 ft. AirSweep Friction Fit Vacuum Hose

Features/Benefits
  • Flexible 15-foot vacuum hose
  • Standard 2-1/4" friction-fit vacuum cleaner end
  • Rubber-nozzle tool end sized for friction fit with the hose ports on most Bosch tools and attachments designed for dust extraction
  • Suction control ring


Product Specifications
BRAND BOSCH
DESCRIPTION 15 ft. AirSweep Friction Fit Vacuum Hose
LENGTH INCHES 15'
MANUFACTURERS PART NUMBER VAC025


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Milwaukee® 2790-20, Jobsite Radio

Milwaukee® 2790-20, Jobsite Radio

FREE Shipping
From $119.00
More Info
Add to Cart
Milwaukee® 0880-20, M18 ™ Cordless Wet/Dry Vacuum

Milwaukee® 0880-20, M18 ™ Cordless Wet/Dry Vacuum

FREE Shipping
From $97.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)