Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tapcon 3/16 X 5-1/2 Carbide Drill Bit - Pkg Qty 10
See all 8 items in product family

Tapcon 3/16 X 5-1/2 Carbide Drill Bit - Pkg Qty 10

Item #: WBB361631

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.52 each

Sold in packages of 10

Price: $35.20
Product Information
Customer Review
Product Q&A
Tapcon 3/16 x 5-1/2 Carbide Drill Bit

The "original masonry" anchor that cuts its own threads into concrete, brick, or block. Maximum performance is achieved because the Tapcon Anchor, the Condrive Installation Tool, and the carbide-tipped Tapcon Drill Bits are designed to work as a system. It is essential to use the Condrive tool and the correct drill bit to assure consistent anchor performance.

  • Works in all masonry base materials
  • Fast and easy 3 anchors per minute
  • No hole spotting or inserts required
  • Removable
  • Slotted hex and philips flat head styles

Product Specifications

    • BRANDTapcon®
    • LENGTH INCHES5-1/2
    • FOR USE WITH FASTENER LENGTH3-1/4" to 4"
    • DIAMETER INCHES5/32
    • FOR USE WITH FASTENER DIAMETER3/16"
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed