Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Concrete, Masonry & Drywall


(2,036 Items)
Sub Category
Cold Chisels (628)
Remove
Starrett S264WB Center Punch Set
Remove

      Items
Starrett S264WB Center Punch Set Starrett S264WB Center Punch Set


Starrett S264WB Center Punch Set
Starrett S264WB Center Punch Set
Sold by: globalindustrial.com
Availability:  Usually ships in 6 to 9 days
Stock No: WBB679156
FREE Shipping within the contiguous US
Quantity Discount
QTY Price
1-2 $76.95 ea.
3+ $71.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Starrett S264WB Center Punch Set

Starrett center punches have a square knurled grip and will not roll when laid down. They are hardened and properly tempered. The tips are accurately centered and ground at the proper angle to give maximum service.

Features:
  • Accurately Centered Tips for Accuracy
  • Knurled Grip for secure holding
  • Will not roll when laid down
  • Round Red Plastic Box
  • The points are ground at the proper angle to give maximum service
  • Hardened and Tempered
  • Made of specially selected steel
Product Specifications
BRAND Starrett
DESCRIPTION Center Punch Set
MANUFACTURERS PART NUMBER S264WB
PACKAGE QUANTITY 7
CONSTRUCTION Steel


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


7 Pc. Roll Pin Punch Sets, PROTO 49007

7 Pc. Roll Pin Punch Sets, PROTO 49007

FREE Shipping
From $38.95
More Info
Add to Cart
Starrett 18A Automatic Center Punch

Starrett 18A Automatic Center Punch

From $37.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)