Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Concrete, Masonry & Drywall


(2,036 Items)
Sub Category
Demolition Hammers (24)
Remove
Bosch 11321EVS, 12lb SDS-Max® Demo Hammer
Remove

      Items
Bosch 11321EVS, 12lb SDS-Max® Demo Hammer Bosch 11321EVS, 12lb SDS-Max® Demo Hammer


Bosch 11321EVS, 12lb SDS-Max® Demo Hammer
Bosch 11321EVS, 12lb SDS-Max® Demo Hammer
Sold by: globalindustrial.com
Availability:  Usually ships in 7-10 days
Stock No: WBB248670
FREE Shipping within the contiguous US
List Price $1,016.00    Save 45%
Price: $561.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

  • Unmatched Power to Weight Ratio - 13 Amps, 8.1 ft-lbs Impact energy & 14.3 lbs - Best performing rotary hammer in its class
  • Active Vibration Control™ - Vibration reduction in the hammer mechanism and the grip area provides maximum user comfort for extended periods of work
  • Constant Response Circuitry- Maintains speed under load and overload protection
  • Articulating Auxiliary Handle - Provides maximum comfort and control by maintaining the best working posture possible
  • Vario-Lock™ Positioning - Rotates and locks chisel into 12 different positions
  • Auto-Max™ variable speed Dial - Ensures maximum speed every time the tool is turned on
  • Service Minder™ light - indicates when preventative maintenance is required
  • Power light - ensures operator that power feed is live
  • Patented cord turret - Reduces cord wear

Includes: (1) 360° Auxiliary Side Handle, (1) Carrying Case

Product Specifications
MANUFACTURERS PART NUMBER 11321EVS
VOLTAGE 120V
AMPS 13
IMPACT ENERGY FT-LBS 9.6
TOOL WEIGHT LBS 13.6
TOOL LENGTH INCHES 18-1/2"
BLOWS/MIN BPM 1,300-2,900


Have a Question About This Product? - Chat live with a representative
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
 I found this item for a lower price.
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
Milwaukee® 5340-21, 2 in. Spline Drive Rotary Hammer

Milwaukee® 5340-21, 2 in. Spline Drive Rotary Hammer

FREE Shipping
From $939.00
More Info
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
(54)