Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Milwaukee® 5339-21 2" SDS Max Demolition Hammer
See all 5 items in product family

Milwaukee® 5339-21 2" SDS Max Demolition Hammer

Item #: WBB243307

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,500.00 Save up to 40%
Price: $ 893.00
Product Information
Customer Review
Product Q&A
Large electric hammer used for breaking concrete and asphalt, bushing, driving ground rods, scraping floors, digging, and tamping. This heavy-duty tool has an in-line design which provides more comfortable use when working on floors. An excellent system of vibration absorption/reduction reduces operator fatigue. The side handle can be attached to the rear switch handle which minimizes bending over. Other features include a service reminder light, soft-grip handles, and easy access for maintenance. The SDS-max bit holder system allows chisels to be positioned most efficiently in relationship to the work.
  • High Blow Energy 19.9 ft-lbs
  • User Friendly Vibration Isolation System
  • Heavy-Duty Robust Construction In-Line Design with 3 Side Handle Positions and D-Handle
  • Variable Speed Control Dial
  • Service Reminder Light
  • Soft-Grip on All Handles
  • Lock-On Trigger
  • Uses Standard SDS-max Hammer Iron
Includes:
Two Auxiliary Handles , Carrying Case

Product Specifications

    • BRANDMilwaukee®
    • VOLTAGE120V AC
    • MANUFACTURERS PART NUMBER5339-21
    • LENGTH INCHES27-1/2
    • BIT SHANK TYPESDS-max
    • SHIPPING WEIGHT LBS45
    • IMPACT ENERGY FT-LBS19.9
    • BLOWES/MIN - BPM975 - 1950
    • AMPS14.0
    • TOOL WEIGHT LBS24.2
    • TRIGGER LOCKOn
    • CORD LENGTH FEET10
    • CORD TYPEFixed
    • ELECTRONIC FEEDBACKYes
    • SWITCH TYPETrigger

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed