Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Concrete, Masonry & Drywall


(2,036 Items)
Sub Category
Rotary Hammers-Corded (61)
Remove
Metabo® KHE 76 2" Sds Max Rotary Hammer
Remove

      Items
Metabo® KHE 76 2" Sds Max  Rotary Hammer Metabo® KHE 76 2" Sds Max Rotary Hammer


Metabo® KHE 76 2" Sds Max  Rotary Hammer
Metabo® KHE 76 2" Sds Max Rotary Hammer
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB546520
FREE Shipping within the contiguous US
Price: $1,154.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Metabo® KHE 76 2" Sds Max Rotary Hammer

Features:
  • 12 Setting Chisel Positions
  • Mvt Vibratech Handles
  • Active Vibration Control
  • Variable Speed Controlled By Adjusting Dial
  • Impact Reduction Switch
Product Specifications
BRAND Metabo
DESCRIPTION 2" Sds Max Rotary Hammer
MANUFACTURERS PART NUMBER KHE 76
MAX TORQUE 796
LENGTH INCHES 19.25
ARBOR SIZE 2"
CAPACITY 2"
AMPS 15
TOOL WEIGHT LBS 18.5
RPM 0-300
BLOWS/MIN BPM 0-2735
PACKAGE QUANTITY 1
COLOR FINISH Green
CHISEL POSITIONS 12
RATED INPUT WATTS 1500
SPEED RANGES Variable
CONSTRUCTION Steel/Lexon


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Milwaukee® 5426-21, 1-3/4" SDS-Max Rotary Hammer

Milwaukee® 5426-21, 1-3/4" SDS-Max Rotary Hammer

FREE Shipping
From $649.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)