Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/4" Hex Shank Bit Holder-1/4"-Knurled - Pkg Qty 10
See all 1,013 items in product family

1/4" Hex Shank Bit Holder-1/4"-Knurled - Pkg Qty 10

Item #: WBB224853

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $63.50 Save up to 33%
$4.27 each

Sold in packages of 10

Price: $42.70
Product Information
Customer Review
Product Q&A
Accessories

1/4" Hex Shank Bit Holders

Designed for insert bits only. Can be used with socket wrench or socket adapter.

Product Specifications

    • TYPEKnurled
    • DESCRIPTIONBit Holder
    • SIZE--
    • MAGNETICYes
    • PACKAGE QUANTITY1
    • SHANK TYPEHex
    • POINT SIZEKnurled
    • MANUFACTURERS PART NUMBER93715
    • LENGTH3"
    • TIP TYPE--
    • BRANDIRWIN Tools®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!