Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/16" Hex Head Power Bit x 1-15/16" - Pkg Qty 5
See all 331 items in product family

1/16" Hex Head Power Bit x 1-15/16" - Pkg Qty 5

Item #: WBB223518

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

$1.02 each

Sold in packages of 5

Price: $5.10
Product Information
Customer Review
Product Q&A
Accessories

Hex Head Power Bits

Used commonly in furniture assembly, bicycle maintenance, and manufacturing equipment.

Product Specifications

    • DESCRIPTIONFastener Drive Bit
    • MANUFACTURERS PART NUMBER93403
    • SIZE1/16"
    • LENGTH1-15/16"
    • TIP TYPEHex
    • TYPEPower Bit
    • PACKAGE QUANTITY1
    • POINT SIZE1/16"
    • BRANDIRWIN Tools®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!