Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quick Change Bit Set-Drive Guide Set-7 Pc. - Pkg Qty 6
See all 257 items in product family

Quick Change Bit Set-Drive Guide Set-7 Pc. - Pkg Qty 6

Item #: WBB225144

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $65.88 Save up to 33%
$7.40 each

Sold in packages of 6

Price: $44.40
Product Information
Customer Review
Product Q&A
Accessories

Quick Change Bit Set

Industrial grade sets tested to meet the demands of professionals. Set includes: #1 Phillips 2" Power Bit (1), #2 Phillips 2" Power Bit (2), #2 Square Recess 2" Power Bits (2), 8-10 Slotted 2" Power Bit (1), 2-1/2" Quick Change Chuck (1)

Product Specifications

    • NO. IN SET7 Pc.
    • DESCRIPTIONTwist Drill Bit Set
    • MANUFACTURERS PART NUMBER3057003DS
    • SIZEAssorted
    • MAGNETICNo
    • INCLUDES#1 Phillips 2" Power Bit (1), #2 Phillips 2" Power Bit (2), #2 Square Recess 2"
    • TYPEQuick Change
    • PACKAGE QUANTITY7
    • BRANDIRWIN Tools®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!