Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/4" Square Drive Socket Adapter-Hex Shank 1/4" x 2" Ball
See all 1,013 items in product family

1/4" Square Drive Socket Adapter-Hex Shank 1/4" x 2" Ball

Item #: WBB223882

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $9.30 ea.
2 $5.40 ea.
3+ $4.09 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories

1/4" Square Drive Socket Adapter

Ball retention design for quick change applications. Pin lock design for production applications.

Product Specifications

    • MANUFACTURERS PART NUMBER93761
    • LOCK TYPEBall
    • BRANDIRWIN Tools®
    • PACKAGE QUANTITY1
    • TIP TYPE--
    • DESCRIPTIONFastener Drive Bit
    • TYPESocket Adapter
    • LENGTH2"
    • SIZE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!