Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Spiral Flute Screw Extractors-534/524 Series-EX-6-Carded

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Spiral Flute Screw Extractors-534/524 Series-EX-6-Carded

Item #: WBB223684

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $13.50 ea.
2 $9.50 ea.
3+ $8.20 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories

Spiral Flute Screw Extractors - 534/524 Series
  • Designed to remove broken studs, bolts, socket screws and fittings
  • Aggressive left hand spiral design for extra gripping power
  • Spiral flutes are designed to embed themselves deeper into the metal as you turn the tool, so as the fastener resistance increases, the extractor's grip increases
  • Extractor size and recommended drill bit size are etched on each tool.

Product Specifications

    • USE DRILL SIZE13/32"
    • DESCRIPTIONScrew Extractor
    • MANUFACTURERS PART NUMBER53406
    • SIZEEX-6
    • FOR USE WITH3/8" - 7/8", 3/8" NPT, 3/8" BSP, 16mm - 22mm Screws
    • INCLUDES--
    • RECOMMENDEDE TAP WRENCHTR-98
    • PACKAGE TYPECarded
    • TYPESpiral Flute
    • REMOVES BOLTS & SCREWS5/8" - 7/8", 3/8" NPT, 3/8" BSP, 16 mm - 22 mm
    • PACKAGE QUANTITY1
    • BRANDIRWIN Tools®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!